Shop All Planes and Shaving Tools
Homestead
8 in. Straight Draw Shave Tool
Mfr # HO878497
Zoro # G204030978
$58.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Homestead
- MFR # HO878497
- Zoro # G204030978
- UPC # 753153406235
- Country of Origin China
- Category Planes and Shaving Tools
Description
Features
- For debarking logs, firewood, fence posts & more
- Ultra sharp blade is 5 mm thick with a 30 degree angle
- Shaves bark & wood accurately
- Made of heavy duty steel with a hardness of hrc 30
- Durable & reliable
- Comfortable wood handles provide you with a secure hold while the included blade protector will keep the blade sharp & will also help protect you
- To keep sharp & accurate
- Simply re-sharpen the blade with a stone when needed
- Also perfect for furniture building
- Size: 8"
- Weight: 28 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD Double Flute Straight Bit, 9/16" dia. (04-134)
- CRAFTSMAN 1/2" Drive Impact Socket Set Deep, Short Socket, Black Oxide (CMMT16548)
- KLEIN TOOLS General Purpose Phillips Screwdriver #0 Round (604-3)
- GREENLEE Heater Element (35592)
- HOMESTEAD 13 in. Straight Draw Shave (HO830460)
- STANLEY Bailey, Professional Bench Plane (12-905)
- PRO-GRADE TOOLS Pocket Plane (63252)
- FASTCAP Laminate Roller w/4 Wheels, 3 1/4 In W (SPEEDROLLERPRO)
- STANLEY Plane, Pocket (21-399)
- CRAFTSMAN Surform Plane, 10 (CMHT82396)
- STANLEY BENCH PLANE BLK 2X9.75"" (12-404)
- Homestead Planes and Shaving Tools