Shop All Brushes
Homestead
8 in. Palmyra Utility Scrub Brush
Mfr # HO335702
Zoro # G503738971
product price: $23.69
/ea
$23.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Scrub Brush
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Brush Type | Scrub Brush |
Description
Features
- Type - Palmyra Utility Scrub Brush
- The most versatile of all brushes the utility scrub is variously known as a gong pot dairy or fender brush
- Durable poly or hardwood blocks
- Size - 8 in.
- 2 in. Trim
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROVIDER Jumbo 9" Roll Tissue Dispenser, Double, Solid Black/Black (PRO-JD1030)
- GEORGIA-PACIFIC Dry Wipe, Gray, Plastic, 105 Wipes, 14 in x 10 1/2 in, 2 PK (29323)
- JANITIZED Windsor Sensor Exhaust Filter 25 pcs/ctn (JAN-IVF310)
- UNGER UNGER Black 1-1/2" Floor Squeegee (MW22A)
- HOMESTEAD 11672 20 in. Tampico Fender Brush 20 in. (HO3040048)
- HOMESTEAD 11652 20 in. Palmyra Fender Brush 20 in. (HO3573124)
- CARLISLE FOODSERVICE Brush, Cleaning , 20", Blk Handle (36505L00)
- DRILL BRUSH POWER SCRUBBER BY USEFUL PRODUCTS 5 in W 5 in L Brush, Green (5in-Lim-Green-Short-QC)
- TOUGH GUY 24" Green Floor Brush, Recycled PET, Wood (90752)
- UNGER SmartColor Swivel Corner Brush, Gray, 10 PK (UNGCB20GCT)
- TOUGH GUY Tube and Pipe Brush, 3 1/2 in L Handle, 4 1/2 in L Brush, White, Stainless steel, 7 in L Overall (2KVE6)
- Homestead Brushes