Shop All Valve Parts
Homestead
78S 4 in. Sand Flat Top Atrium Grate
Mfr # HO585301
Zoro # G004107603
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Homestead
- MFR # HO585301
- Zoro # G004107603
- UPC # 723902307021
- Country of Origin China
- Category Valve Parts
Description
Features
- Type - sand flat top atrium grate
- Structural foam polyolefin With uv inhibitors
- Open surface area is 17.00 sq. in.
- Flow rate of 22.27 gpm
- Fits 4 in. sewer & drain pipe & fittings
- 4 in. corrugated pipe & 4 in. triple wall pipe.
- Size - 4 in.
- Dimension - 4.19 x 4.19 x 4.44 in.
- Item Weight - 0.3 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Universal Showering Components H2Okinetic 5-Setting Contemporary Raincan Shower Head (52668-RB)
- GOODWAY Descaling Solution, Orange, 55 gal., Drum (SCALEBREAK-55)
- LEGEND VALVE 1/2" PEX TEE (460-153NL)
- KOHLER Components Thermostatic Valve Trim (T78027-8-BV)
- HOMESTEAD 74S 3 in. Sand Flat Top Atrium Grate (HO136136)
- HOMESTEAD 6 in. Econo Round Valve Box Cover (HO148068)
- CRANE DialEse Cartridge Repair Kit Valve Parts And Accessory (C7050)
- WATTS WA-6 Rebuilding Kit for 288A Backflow Preventor 1/4 in. and 3/8 in. Size (0887170)
- FISHER Single Tfe 3/4 St Packing Repair Kit Valve Parts And Accessory (RPACKX00032)
- NAUGATUCK Float Ball, Round, SS, 2-1/2 In (GR25S4221A)
- ASCO Valve Rebuild Kit (302144)
- Homestead Valves