Shop All Valve Parts
Homestead
74S 3 in. Sand Flat Top Atrium Grate
Mfr # HO136136
Zoro # G304107754
product price: $24.35
/ea
$24.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Homestead
- MFR # HO136136
- Zoro # G304107754
- UPC # 654204698367
- Country of Origin China
- Category Valve Parts
Description
Features
- Type - Sand flat top atrium grate
- Structural foam polyolefin With uv inhibitors
- Open surface area is 9.40 sqin
- Flow rate of 12.31 gpm
- Fits 3 in. sewer & drain pipe & fittings
- 3 in. corrugated pipe & 3 in. triple wall pipe.
- Size - 3 in.
- Dimension - 2.88 x 2.88 x 3.69 in.
- Item Weight - 0.25 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC 45 Degree Elbow, Hub, 2 in Pipe Size (1WKC3)
- B & K 1/4 Brs Float Rod (109-852)
- GROHE Universal Flow Straightener Brushed Nick (13931EN0)
- WESTBRASS 1/2" OD Bullnose Faucet Riser (D122-50)
- HOMESTEAD 6 in. Econo Round Valve Box Cover (HO148068)
- ASCO Valve Rebuild Kit, With Instructions (302272)
- FISHER PACKING KIT 1/2IN STEM 2-13/16IN BOSS VALVE PARTS AND ACCESSORY (RPACKX00022)
- BRASSCRAFT Valve Bibb Washer for Stop Valve (R15-5)
- B & K Wall Hydrnt Vac Brkr Kit (630-7500)
- BLUE MONSTER Ptfe Thrd Tp 1/2X520 Blu (70661)
- ZORO APPROVED VENDOR NA 2IN RG DIAPHRAGM REPAIR KIT VALVE PARTS AND ACCESSORY (39161)
- Homestead Valves