Shop All Rulers and Straight Edges
Homestead
48 in. Master Mechanic; Aluminum Ruler & Straight Edge
Mfr # HO134944
Zoro # G204107731
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Homestead
- MFR # HO134944
- Zoro # G204107731
- UPC # 654204690774
- Country of Origin China
- Category Rulers and Straight Edges
Description
We provide a wide range of products to satisfy all houseware and supplies. We are dedicated to give everyone the very best houseware supplies for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients. Our aim is continuous improvement and user satisfaction through effective implementation and quality of our products.
Features- Measurements printed on both edges
- Long lasting and durable
- Aluminum ruler
- Straight edge
- High-grade lightweight
- Size: 48 in.
- Weight: 1.08 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY C-Clamp, 2 in Maximum Opening, Gray (CM20)
- KNIPEX 6 1/2 in Locking Adjusting Plain Grip Locking Plier (41 34 165)
- MITUTOYO Shell Type Point (21AAA031)
- STANLEY ENGINEERED FASTENING Complete Gage, Steel, M6X1 (1324-6)
- WESTCOTT Protractor, Plastic, Lined3-1/2in, Trnsprnt (3751)
- WESTCOTT Ruler, Plastic, Lined, 16ths, 12in, Transprnt (B-60)
- H & H INDUSTRIAL PRODUCTS 6 X 15/32" Stainless Steel Ruler (32nd, 64ths & Decimals) (7006-0001)
- WESTCOTT Ruler, 24", Stainless Steel (10418)
- GENERAL TOOLS Steel Rule, 6" L, Flexible (301/1)
- VICTOR Easy Read Stainless Steel Ruler, Standard/Metric, 18".25 Long, Blue (EZ18SBL)
- STARRETT Steel Rule, Spring Tempered, 150mm, Type 35 (C635E-150)
- Homestead Measuring and Layout Tools