Shop All Sink Drains
Homestead
422 4 in. Pop Up Center Drain Emitter
Mfr # HO600050
Zoro # G004107726
product price: $39.39
/ea
$39.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Homestead
- MFR # HO600050
- Zoro # G004107726
- UPC # 723902306796
- Country of Origin China
- Category Sink Drains
Description
Features
- Type - pop up center drive
- Polyolefin pop up drainage emitter with UV inhibitor
- It fits 3 & 4 in. hub sewer & drain fittings
- Pop up does not rise high enough to interfere with the mower & it ble into the surrounding lacape
- Since the emitter is closed during dry weather it keeps out debris & rodents.
- Size - 4 in.
- Dimension - 5.9 x 5.9 x 3.2 in.
- Item Weight - 0.85 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Single Bowl Dual Mount Sink Kit W/ Faucet, 18 Ga, 33"X22"X9", SS (ECTSRS33229TFC)
- ZORO SELECT 1/4" MNPT x MNPT Black Pipe Nipple Schedule 40 (5P627)
- BANJO Y STRAINER (MLS200-80)
- GLOBAL INDUSTRIAL High Velocity Automatic Wall Hand Dryer, Stainless Steel, 120V (641164)
- CHG 1 x 1 1/2 in Brass Sink Drain (E16-4010)
- ZURN Strainer: Brass; Basket: Stainless Steel, Locknut Stick, Basket Strainer (ZSS250-PC)
- ZURN 1-1/4" Pipe Dia., Cast Brass, Solid Top Open Grid, Lavatory Strainer (Z8746-PC)
- KOHLER Bathroom Sink Grid Drain W/Out Overflow (7129-BL)
- KOHLER Bathroom Sink Grid Drain Without Overflow (7129-AF)
- STANDARD KEIL Sink Drain For - Part# 1816-1410-1368 (1816-1410-1368)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Pop-Up Drain with Overflow Hole (KB1004)
- Homestead Sink Drains