Shop All Motorsport Exhaust
Homestead
3 in. Replacement Block-Off Plate for Quick-Eze Exhaust Cut-Outs
Mfr # HO908899
Zoro # G004067044
product price: $40.29
/ea
$40.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Homestead
- MFR # HO908899
- Zoro # G004067044
- UPC # 739608227433
- Country of Origin China
- Category Motorsport Exhaust
Description
You're no doubt familiar with the Quick-Eze cutouts, which install upstream on your exhaust system to bypass power-reducing components. This, of course, allows you to run your mufflers for the street, but convert to a wide-open, race-ready exhaust in minutes. Quick-Eze exhaust cutout covers are replacement block-off plates for these innovative parts, and they're available in both 2.5 and 3 in. diameter sizes.
Features- Replacement Block-Off Plate for Quick-Eze Exhaust Cut-Outs
- Size: 3 in.
- Part Type: Exhaust Cutout Covers
- Product Line: Quick-Eze Exhaust Cutout Covers
- Tubing Diameter (in): 3.000 in.
- Exhaust Cutout Cover Material: Steel
- Exhaust Cutout Cover Finish: Natural
- Exhaust Cutout Gasket Included: No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOUR SEASONS Fitting-Splicer #10 Ac Fitting, 12310 (12310)
- BALDWIN FILTERS Air Filter, 7-11/32 x 23-1/2 in. (PA2726)
- ACCESS MARKETING - SLIME Access Marketing - Slime 10007 8 Oz Slime Super Duty Tire Sealant (10007)
- BUYERS PRODUCTS Heavy Duty Black Mesh Tarp 7-1/2 x 24 Foot (3013397)
- SEM PRODUCTS HAZ BLACK CHIPGUARD QT (SE39814)
- HEDMAN 69520 Exhaust Header Engine Swap - 1.5 In. (H56-69520)
- HEDMAN 69670 Exhaust Header. Chevy Small Block Engine Swap (H56-69670)
- WINDEROSA Formed Exhaust Power Valve Bellows (819058) for Ski-Doo MX Z X 800R 08 (819058)
- Homestead Motorsport Exhaust