Shop All Dowel Pins
Homestead
2910405 0.25 in. Wood Dowel Pin
Mfr # HO159651
Zoro # G303737525
product price: $25.55
/ea
$25.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Homestead
- MFR # HO159651
- Zoro # G303737525
- UPC # 654204853544
- Country of Origin China
- Category Dowel Pins
Description
Features
- Shape: Fluted
- Material: Birch
- Product Type: Dowel Pin
- Diameter: 1/4 in.
- Color Coding: Natural
- Hang bag/36
- Flutes eliminate trapped air for superior bonding
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT External Retaining Ring, Steel Oil Finish, 1 in Shaft Dia, 10 PK (CG-100ST OIL)
- ZORO SELECT Thin Wall Self Locking Thread Insert, #8-32 Int Thrd Sz, 18-8 Stainless Steel, 5 PK (313-008-PK5)
- STANLEY ENGINEERED FASTENING Blind Rivet, Flanged Head, 1/8 in Dia., 3/8 in L, Aluminum Body, 500 PK (AD44ABSLF201)
- MIDWEST FASTENER External Tooth Lock Washer Lock Nut, #10-32, Steel, Grade 2, Zinc Plated, 100 PK (03819)
- HOMESTEAD 2912405 0.31 in. Wood Dowel Pin (HO32714)
- HOMESTEAD 2914405 0.37 in. Wood Dowel Pin (HO156656)
- HOMESTEAD 2918405 0.5 in. Wood Dowel Pin (HO160380)
- ZORO SELECT Dowel Pin, Std, SS, M4x24mm L, PK25 (DP7X04024h8-025P1)
- NEWPORT FASTENERS 3/8 x 2 1/4" Dowel Pins/Sainless Steel 18-8/Bright Finish , 50PK (SSPIN188DOW030022P)
- ZORO SELECT Dowel Pin, Std, Alloy Stl, 3/4x5 L (2ME80)
- ZORO SELECT Dowel Pin, Plain, 8mm Dia. x 50mm L., PK25 (M39080.080.0050)
- Homestead Dowel Pins