Shop All Faucet Accessories
Homestead
2909405 0.5 in. Mushroom Plug Button
Mfr # HO613375
Zoro # G804002474
product price: $22.89
/ea
$22.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Homestead
- MFR # HO613375
- Zoro # G804002474
- UPC # 654204853575
- Country of Origin China
- Category Faucet Accessories
Description
Features
- 0. 5 in. Mushroom Plug Button
- Shape: Round
- Material: Hardwood
- Product Type: Button Plug
- Diameter: 1/2 in.
- Color Coding: Natural
- Sanded
- Unfinished
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Malleable Iron Split Ring Hanger, 1" (22FP59)
- ZORO SELECT 1/8" FNPT x MNPT Stainless Steel Piston Spring Check Valve (CHK SST 210-2F2M-F)
- STEEL & OBRIEN 4" x 2" Tri-Clamp Eccentric Reducer - 9-1/8" Long 316SS (32-14MP-4X2-316)
- HAYWARD FLOW CONTROL Bulkhead Tank Fitting, 1-1/2", PVC/EPDM, Socket x Socket (BFA1015SES)
- AMERIMAX HOME PRODUCTS Amerimax Home Products ADP53229 2 x 3 in. White Down Spout Adaptor (176942)
- KOHLER Retaining Ring (73031)
- MOEN O-Ring Kit (141025)
- MOEN Pop-Up Waste Kit (151018CSL)
- MOEN Side_Spray_Kit (44078)
- MADE-TO-ORDER Indulge Contemporary Satin Nickel Instant Hot-Cool Water Dispenser-Faucet Only (MA704388)
- MOEN Dome Kit (100014)
- Homestead Faucet Accessories