Shop All Caster Accessories
Homestead
13 4 in. Green Round Structural Foam Polyolefin Grate
Mfr # HO569526
Zoro # G803977636
product price: $27.85
/ea
$27.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Homestead
- MFR # HO569526
- Zoro # G803977636
- UPC # 723902307014
- Country of Origin China
- Category Caster Accessories
Description
Features
- Type - green round structural foam polyolefin grate with uv inhibitors
- Open surface is 3.85 sq. in. & it's 5.04 gpm
- Fits 4 in. sewer & drain pipe & fittings
- 3 in. corrugated pipe & 4 in. triple wall pipe
- Recommended for pedestrians, bicycles & wheel chair traffic.
- Size - 4 in.
- Dimension - 4.62 x 4.62 x 1.5 in.
- Item Weight - 0.16 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Banjo Eye (TGBE3138)
- ZORO SELECT Self Dumping Hopper, Medium Duty, Red (5077 RED)
- ZIPWALL ZipWall Gripdisk, PK2 (GD2)
- US CARGO CONTROL Wide Handle Ratchet for 1" Webbing (RAT26)
- HOMESTEAD 80 6 in. Green Flat Top Structural Foam Polyolefin Atrium Grate (HO567825)
- ZORO SELECT Inner Tube, 6 in. x 2 in. (35YZ82)
- DURASTAR Fork; 5x1.25 Rigid; 2-3/8x3-5/8 Top Plate ****2 piece welded**** (24CR514-01-2pc)
- CASTERHQ 1 Piece, 1/2"x2-7/8" Zerk AXLE And NUT, Caster Hardware, Heavy (AZ50-288)
- ZORO SELECT Expand. Stem Kit, Range 1-1/8" to 1-1/4" (442R59)
- ZORO SELECT Plate Caster Mount, 1 x 1, 3/16 in., PK5 (KITSXS70001G)
- CASTERHQ Roller Bearing, 5/8" IDx1-3/16" ODx1-3/4" Length (BR63-175)
- Homestead Caster & Wheel Accessories & Components