Shop All Drain Components
Homestead
1211 12 x 12 in. Square Grate; Black
Mfr # HO136139
Zoro # G304107747
product price: $59.15
/ea
$59.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Homestead
- MFR # HO136139
- Zoro # G304107747
- UPC # 654204698398
- Country of Origin China
- Category Drain Components
Description
Features
- Type - square grate
- Made of structural foam polyolefin with uv inhibitors
- The open surface area is 50.76 sq. in. with 66.50 gpm
- Use with the 12 x 12 in. catch basin series
- It is rated a class b load which is recommended for medium duty pneumatic tire traffic, autos & light trucks at speeds less than 20 mph.
- Color - black
- Size - 12 x 12 in.
- Dimension - 11.8 x 11.8 x 1.1 in.
- Item Weight - 2.37 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4" S-459 BACKFLOW PREVENTER (115-118)
- LEGEND VALVE 1 X 3/4 T4325 NL IPS PAK X CTS (313-255NL)
- ZORO SELECT PVC Elbow, 90 Degrees, Socket x Socket, 1-1/2 in Pipe Size (806-015)
- KOHLER Bancroft Mf Handshower Kit, 2.5Gpm (22176-BN)
- HOMESTEAD 241 4 In. x 2 Ft. Gray Channel Grate (HO111082)
- ZORO SELECT Slip-Nut, Chrome Drain, PK10 (35089)
- THRIFCO PLUMBING Graphite Twist Packing (4400890)
- PLUMB PAK CORPORATION 1-1/2 Ni Sink J Bend (10454SN)
- BLUEVUE Half Tube Gasket with Mesh Overflow Cover, Brushed Nickel (BVT-HMS-BN)
- EVERFLOW Double Offset for Tubular Drain Applications, 17GA Chrome Plated Brass 1-1/2"x12" (52212)
- T&S BRASS Waste Drain Valve, Twist , 3" X 2" (B-3942)
- Homestead Drain Components