Shop All Furnace and Heater Parts
Homestead
113C 12 x 17 in. Green Valve Box Cover
Mfr # HO138007
Zoro # G804107797
original price:
$35.89
5% off
new price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Homestead
- MFR # HO138007
- Zoro # G804107797
- UPC # 654204708707
- Country of Origin China
- Category Furnace and Heater Parts
Description
Features
- Irrigation control valve box cover.
- Color - Green.
- Size - 12 x 17 in.
- Dimension - 1.75 x 19 x 14 in.
- Item weight - 2 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Ignition (2201220)
- QMARK MUH-Pro includes a pre-installed disconnect switch, 24 VAC transformer and single-stage thermostat (MUH0541-PRO)
- BROAN Grille Knob (97011852)
- FILTRETE Smart Air Filter, 12 MERV, Fiberglass, 20 in W x 25 in H x 1 in D (S-2003-4)
- YORK Liquid Level Gasket (028-04836-000)
- AAON TUTCO CH2553, CRANKCASE HEATER 90W, 480 (P83900)
- DAYTON Mounting Plate (HV1VNX9G)
- ROBERTSHAW 5500-103M 120V Infinite (5500-103M)
- OEM OIL EQUIPMENT MANUFACTURING 14037 1-1/4" Slip-On Metal Vent (14037)
- YORK Hi-Pressure Cut-Out (025-28985-002)
- SQUARE D Square D By Schneider Electric L211N 30A Indr Fusible Safety Switch (6589790)
- Homestead Furnace and Heater Parts