Shop All Engine Specialty Tools
Homestead
0.37-24 in. M10 x 1 mm Female Male Inverted; Brass Adapter
Mfr # HO353709
Zoro # G203952226
product price: $14.55
/ea
$14.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Homestead
- MFR # HO353709
- Zoro # G203952226
- UPC # 661541621651
- Country of Origin China
- Category Engine Specialty Tools
Description
Features
- Adapter fittings are generally used to allow connection of standard brake lines to the different sized ports used in dual master cylinders
- Simply match the male side of the adapter to the port connection on the dual master cylinder and the female side of the adapter to the brake line connection to be made
- Finish: Zinc
- End 1 Type: 0.37 - 24 in.
- End 2 Type: 10 x 1 mm
- Material: Brass
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Univ. Battery Terminal, 1 to 4/0 ga., PK25 (84-9133)
- GO RHINO CHROME 2IN RECEIVER HITCH STEP (360C)
- TIGER TOOL INTERNATIONAL Puller U Joint (10102)
- SOLAR Jump Starter, 1100 Peak Amp, 12V (JNC4000)
- PRO THREAD Thread Repair Kits, 5/8-11 (3597-5811K)
- DAYCO Tension Pulley, Industry Number 89035 (89035)
- MSD IGNITION DIST GEAR IRON CHEVY MARINE (8561)
- K-TOOL INTERNATIONAL Stud Remover 6Mm, 1/2" Drive (KTI23906)
- STANDARD IGNITION Distributor Cap, Jh-148 (JH-148)
- CTA MANUFACTURING CAMSHAFT PULLEY HOLDING TOOL KIT (CTA4333)
- BOSCH Cam Tool Service Set For Ford Modular V-8/V-10 Engines (6487)
- Homestead Engine Specialty Tools