HomeRoots 383087 Earth Friendly Taupe Folding Luggage Rack with Dark Tan Straps
Mfr # 383087
Zoro # G604152867
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Homeroots
- MFR # 383087
- Zoro # G604152867
- UPC # 4512822739243
- Country of Origin China
- Category Luggage Racks
Description
Feel better about your impact on the earth with this made in the USA, Earth Friendly Taupe Folding Luggage Rack. This commercial grade quality rack is made of eco-friendly post consumer recylced plastic and has 4 super sturdy dark tan/beige nylon straps. Utilizing recylced plastic materials not only helps the world, but the properties of plastic provide the rack extreme stability and durability, not to mention resistance to fading, chipping, or scratching. Approved for marine grade use as well, this rack is both fashionable and functional and can be used indoors or out.
Features- Earth Friendly Taupe Folding Luggage Rack with Dark Tan Straps
- Made from high quality materials
- Height: 20 Inches
- Width: 23 Inches
- Depth: 13 Inches
- Material: ECO-friendly, recycled plastic
- Color: Taupe
- Style: Contemporary
- Country of Origin: United States
- Weight: 6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wire Shelving Unit, 24"D x 48"W x 85"H, 4 Shelves, Chrome (2KPE4)
- ZORO SELECT 15 lb Shelf Storage Bin, Plastic, 8 3/8 in W, 4 in H, 11 5/8 in L, Yellow (30150YELLOBLANK)
- ZORO SELECT Wire Shelf 72"x18", Chrome (5GRW8)
- ZORO SELECT Pegboard Hook Assortment Kit, 12 Pc (5TPJ6)
- REGISTRY Luggage Cart, BSS (92.2007A)
- REGISTRY Luggage Rack, Satin Nickel (750-SN)
- HOSPITALITY 1 SOURCE Luggage Rack, Steel, 15-1/2in. D, 300 lb. (LRBRPCBR)
- BETTER THAN A BRAND Antique Walnut Beechwood RACK LUGGAGE (BE19510)
- CSL Economy Wood Luggage Rack, Cherry (277CM-1)
- REGISTRY Luggage Rack Brown w/ Back (LR-BR-BRN)
- WINSOME TRADING Tavin Luggage Rack Folding Straight Leg (93522)
- Homeroots Luggage Racks