HomeRoots 383075 Hotel Cherry Mahogany Folding Luggage Rack with Black Straps
Mfr # 383075
Zoro # G604152942
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Homeroots
- MFR # 383075
- Zoro # G604152942
- UPC # 4512822739113
- Country of Origin China
- Category Luggage Racks
Description
Give your room the look and feel of 5 Star accomodations with this made in USA, Hotel Cherry Mahogany Finish Wood Folding Luggage Rack. This rack is solid wood, made by skilled craftsman, and is of the highest quality and approved for home or hospitality use. Thes traditional style rack has 4 black super sturdy nylon straps making it superior in the marketplace for stability and function. This durable and decorative piece can also double as tray holder, blanket holder, or as an elevated and classy storage box holder. Imagine how impressed your guestroom visitiors will be to find this high quality accessory in their room. Folds easily when not in use. Holds up to a 200lb suitcase.
Features- Hotel Cherry Mahogany Folding Luggage Rack with Black Straps
- Made from high quality materials
- Height: 20 Inches
- Width: 23 Inches
- Depth: 13 Inches
- Material: Wood
- Color: Mahogany
- Style: Traditional
- Country of Origin: United States
- Weight: 5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 4 1/8 in W, 6 in H, 17 7/8 in L, Blue (QSB203BL)
- SPC INDUSTRIAL Dura-Shelf, Adjustable, 96 x 24, 48" H (AS9624X3)
- 80/20 Standard Hinge Transition ss (12065)
- QUANTUM STORAGE SYSTEMS Clear Plastic Lid (COV240)
- WINSOME TRADING Tavin Luggage Rack Folding Straight Leg (93522)
- CSL High Back Luggage Rack, w/Back Web, Chrome (1055B-C-BL-1)
- HOSPITALITY 1 SOURCE Luggage Rack, Steel, 20 In H, Holds 300 lb (LRSTD01)
- WOODEN MALLET Deluxe Straight Leg Luggage Rack in Mahogany with Brown (LR-MHBRN)
- REGISTRY Luggage Cart, BSS (92.2007A)
- REGISTRY Luggage Rack Brn w/Blk Strp Re (LR-BRN)
- REGISTRY Luggage Rack, Satin Nickel (750-SN)
- Homeroots Luggage Racks