Shop All Patio Dining Chairs & Stools
Homeroots
HomeRoots 372323 6 Piece Brown Patio Conversation Set with Cushions & Storage Boxes; 118.56 x 31.59 x 14.82 in.
Mfr # 372323
Zoro # G704007449
product price: $2,693.99
/ea
Item requires special delivery charges. A $49.00 per item surcharge will be applied.
$2,693.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Homeroots
- MFR # 372323
- Zoro # G704007449
- UPC # 4512839444970
- Country of Origin China
- Category Patio Dining Chairs & Stools
Description
Features
- Beautiful furniture never fails to make an impact
- This high quality modern furniture to be enjoyed for many years with a focus on dependability
- 6 Piece
- One Three Seater Sofa, One Double Sofa, Two Single Sofa, One Table, One Side Table
- Color: Brown
- Style: Contemporary
- Material: Pe Rattan, Steel
- Three Seats Sofa Dimension: 183 x 72 x 78 cm H with 6 cm cushion and fluffy back cushion
- Double Sofa Dimension: 127 x 72 D x 78 cm H with 6 cm cushion and fluffy back cushion
- Single Sofa Dimension: 72 x 72 x 78 cm H with 6 cm cushion and fluffy back cushion
- Table Dimension: 120 x 60 x 40 cm H
- Side Table Dimension: 70 x 70 x 64 cm H
- Dimension: 118.56" x 31.59" x 14.82"
- Weight: 134.86 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A.R. BLUE CLEAN Sludge Pump, 30 gpm, Pressure Washer (AR-SLUDGE)
- KENYON 11 ga Trenching Shovel, Steel Blade, 48 in L Yellow Professional Grade Fiberglass Handle (89124)
- DARE PRODUCTS 25CT RND Post Insulator (WESTERN-RP-25 B)
- STRUCTRON Anvil Lopper, 24", Yellow Handles (41461)
- FLASH FURNITURE Gael Commercial Grade 2 Pack Blue Metal Indoor-Outdoor Chair (2-CH-61200-18-BL-GG)
- FLASH FURNITURE Red Metal Indoor-Outdoor Chair with Arms (4-CH-31270-RED-GG)
- FLASH FURNITURE 30" High Silver Metal Barstool with Slat Back (CH-61200-30-SIL-GG)
- VIFAH Malibu Outdoor Garden Stacking Armchair, 4PK (V1080)
- FLASH FURNITURE Silver All-Weather Steel Dining Chair, 4PK (4-XU-CH-10318-ARM-SIL-GG)
- FLASH FURNITURE Commercial Silver Restaurant Stack Chair with Arms (TLH-018C-GG)
- ALATERRE FURNITURE Athens All-Weather Wicker Outdoor 26"H Cocktail Table with Glass Top (AWWB04BB)
- Homeroots Outdoor Chairs