Homeroots

HomeRoots 347112 1 x 36 x 38 in. Platinum Wood Mirror


product price: $166.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Platinum Wood Mirror

Features
  • This mirror simple in style with a rectangular frame
  • It will be the perfect complement from the most sophisticated to decor casual setting
Specifications
  • Size: 1 x 36 x 38 in.
  • Material: Wood, Mirror, Veneer Wood, Engineered Wood
  • Weight: 26 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.