Shop All Bed Frames
Homeroots
HomeRoots 347043 80 x 86 x 50 in. Dark Blue Velvet Upholstered Wood Leg Eastern King Bed
Mfr # 347043
Zoro # G903775750
product price: $407.99
/ea
Free Shipping & Returns
$407.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Homeroots
- MFR # 347043
- Zoro # G903775750
- UPC # 4512839708027
- Country of Origin China
- Category Bed Frames
Description
Dark Blue Velvet Upholstered Wood Leg Eastern King Bed
This bed provides a commanding presence in any room. This contemporary panel bed features a fully padded rectangular headboard with low profile footboard in a luxurious dark blue velvet. The headboard is accented with geometrically patterned nailhead trim in a chrome finish. The bed's clean line design will go with various styles of case good finishes and will become the focal point in any bedroom.
Specifications- Color: Dark Blue Velvet
- Size: 80 x 86 x 50 in.
- Material: Upholstered Bed, Wood Leg
- Weight: 82 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TUHOME Napoles Utility Sink With Cabinet, Double Door, One Shelf, White/Black (MIV4450)
- LIVING ACCENTS VNYL 1"" ALBSTR BL 55X64 (MAX5564AL)
- WOODEN MALLET Cascade 4 Pocket Magazine Rack in Mahogany (WO599422)
- MANHATTAN COMFORT Plaza 64.25 Floating Entertainment Center, Off White (224BMC1)
- BAXTON STUDIO Rikke Walnut Finished Queen Size Platform Storage Bed with Headboard (152-9146)
- BAXTON STUDIO Carolyn Mid-Century Modern Ash Walnut Finished Wood Queen Size Headboard (180-11148-Zoro)
- BAXTON STUDIO Haines Modern and Contemporary Walnut Brown Finished Wood Full Size Platform Bed (184-11051-Zoro)
- BESTAR Lumina Full Murphy Bed with Desk and Storage Cabinet (83W), White Chocolate (85890-31)
- KD MUEBLES DE DORMITORIO Monica Velvet Upholstered King Size Platform Bed Black (KD3357669)
- MONARCH SPECIALTIES Bed, Full Size, Platform, Bedroom, Frame, Upholstered, Linen Look, Wood Legs, Grey, Chrome (I 5925F)
- BAXTON STUDIO Daylan Solid Walnut Wood Slatted Queen Size Platform Bed (125-6910)
- Homeroots Beds and Mattresses