HomeRoots 332878 19.75 in. Grey Particle Board & Laminate TV Stand
Mfr # 332878
Zoro # G203948571
Product Information
- Brand Homeroots
- MFR # 332878
- Zoro # G203948571
- UPC # 4512822770895
- Country of Origin China
- Category TV Stands & Entertainment Centers
Description
Grey Particle Board & Laminate TV Stand
Get yourself a TV stand that's a marvelous mix of quality craftsmanship and practical design. Not to mention how fashionable charming it is as well. It's a classy media center made from high grade particle board and laminate. There's no better way to introduce some diversity to your living room. It also balances being generally astounding with being distinctly efficient. Its two shelves are the best space to store your DVD collections, home videos, magazines, and favorite movies. As for measurements, they're 19.75' for height, 15.5' for width, and 42' for depth, and it weighs 32 pounds. It will be the ideal accent for your home, and will make your living room look better simply by being there.
Specifications- Color: Grey
- Size: 19.75 in.
- Material: Particle Board, Laminate
- Weight: 36 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 14" Analog Quartz Wall Clock, Burgundy (6NN69)
- FLASH FURNITURE Kids BlushSoft Gold Faux Fur Saucer Chair (FV-FMC-030-BL-SGD-GG)
- DREAMSEAT Stealth Power Plus Recliner with Chicago Bears Secondary Logo (XZ520823901CDSMHTUSBBLK-PSNFL20031)
- LORELL Lateral File Front-To-Back Rail Kit, PK4, Black, Letter/Legal (LLR60565)
- FLASH FURNITURE Dark Brown TV Stand with 4 Pane Glass Doors 65" (GC-MBLK65-GY-GG)
- SAFAVIEH Landers 4 Drawer Media Stand, Sand (MED5704D)
- SAUDER Entertainment Credenza Mo , Accommodates up to a 70 in. TV weighing 95 lbs (429347)
- INTERNATIONAL CONCEPTS EnteRTAinment / TV Stand, with 2 Doors, 48", Unfinished (TV-34)
- INTERNATIONAL CONCEPTS Mission Corner TV Stand, Espresso (TV581-27)
- HUDSON & CANAL 80 in. Chabot Rectangular TV Stand Walnut (TV1633)
- WALKER EDISON FURNITURE 58 In. Wood Fireplace Media Tv Stand Console - Black (W58FP4DWBL)
- Homeroots TV Stands & Entertainment Centers