Shop All Bed Frames
Homeroots
HomeRoots 286157 83 x 64 x 46 in. Queen Espresso Pu Bed
Mfr # 286157
Zoro # G903786596
Free Shipping & Returns
$333.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Homeroots
- MFR # 286157
- Zoro # G903786596
- UPC # 4512839647845
- Country of Origin Unknown
- Category Bed Frames
Description
Queen Espresso Pu Bed
Update your bedroom with this contemporary styled panel bed that is skillfully carved out of hand-selected Pu materials. With high design and elegant details, our panel bed will quickly become the focal point of attraction in the room. It features a rectangular buttonless tufted panel headboard and a low profile footboard to create a perfect look and style. The wooden frame is hooked by the wooden block legs for solid support.
Specifications- Color: Espresso
- Size: 83 x 64 x 46 in.
- Material: Pu, Rubber Wood, Foam
- Bed Size: Queen
- Capacity: 500 lbs
- Country of Orgin: Malaysia
- Weight: 61 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STOREX One Drawer File Cabinet, w/Casters (61263U01C)
- HIRSH 15" W 4 Drawer File Cabinet, Putty, Letter (17545)
- ES ROBBINS ES Robbins 122381 Anchormat Standard Beveled Edge Chairmat (122381)
- BAXTON STUDIO Ferguson Vintage Rustic Whitewashed Grey Oak Finished Wood Wall Mounted Coat Rack with Shelves (188-11734-ZORO)
- HOLLYWOOD BED FRAME Hollywood Bed Frame 498BOR-I 87.5 x 6.5 x 3 in. Bolt on Bed Rails California King Size with Center Support & 2 Glides (498BOR-I)
- BAXTON STUDIO Daylan Solid Walnut Wood Slatted Queen Size Platform Bed (125-6910)
- FLASH FURNITURE Full DK Brown Wooden 3 Panel Adjustable Headboard (MG-9708FHB-F-DKBRN-GG)
- BAXTON STUDIO Erlend Mid-Century Grey Upholstered Queen Size Platform Bed (156-9102)
- BAXTON STUDIO Timila Modern and Contemporary Light Pink Velvet Fabric Upholstered Queen Size Daybed with Trundle (215-11550-ZORO)
- BAXTON STUDIO Demeter Mid-Century Walnut Brown Finished Wood King Size Platform Bed (156-9409-9430)
- FLASH FURNITURE Platform Bed, Riverdale, Full, Dark Gray (HG-46-GG)
- Homeroots Beds and Mattresses