HomeRoots 285950 79 x 33 x 36 in. Chocolate Velvet Reversible Sectional Sofa with Pillows
Mfr # 285950
Zoro # G504007649
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Homeroots
- MFR # 285950
- Zoro # G504007649
- UPC # 614486176939
- Country of Origin Unknown
- Category Sectionals
Description
Chocolate Velvet Reversible Sectional Sofa with Pillows
Create an airy atmosphere that will inspire the look and feel of your living room with this contemporary sectional sofa. Definitely this reversible chaise will edify your beloved space to become a welcoming abode for you and your guests. Upholstered in green velvet fabric, this charming looking piece is designed to add a touch of luxury and class to any room decor . Featuring buttonless tufted loose back and seat cushions and track armrest with nail-head trim, the sumptuous softness will easily create a sweet sensation as you relax and unwind in the sofa after a long day work. The beautiful piece is accented by two square pillows and an ottoman. The whole construction is complemented by plastic block legs in black finish for sturdy support.
Specifications- Color: Chocolate Velvet
- Size: 79 x 33 x 36 in.
- Material: Velvet, Wood Frame, Foam,
- Weight: 195 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VINTIQUEWISE Decorative Flower Shape Woven Rattan Wood Round Modern Hanging Wall Mirror (QI004163)
- OSBORNE WOOD PRODUCTS 17 x 2 Eaton Chair Leg in Soft Maple (6205M)
- HON Metal Bookcase, Six-Shelf, 34-1/2w x 12-5/8d x 81-1/8h, Light Gray (HS82ABC.Q)
- BLUM 350-550mm L1 Tip-on Blumotion Units & Triggers (T60L7340 R+L)
- HOMEROOTS 181 x 41 x 39 in. Modern Blue Leather Sectional Sofa (343949)
- FLASH FURNITURE 9 pcs. Living Room Set, 28-3/4" to 140-1/2" x 27-1/2", Upholstery Color: Black, Series: Imagination (ZB-IMAG-SECT-SET7-GG)
- FLASH FURNITURE 13 pcs. Living Room Set, 141" x 27-1/4", Upholstery Color: Black (ZB-IMAG-U-SECT-SET2-GG)
- MADE4MATTRESS Horizon Sofa - Slip Cover Set Only Warm White (MA1179871)
- FLASH FURNITURE 7 pcs. Living Room Set, 28-3/4", 113" x 27-1/2", Upholstery Color: Black (ZB-IMAG-SECT-SET1-GG)
- ALERA Sofa, 26-3/8" x 30-1/2", Upholstery Color: Black, Frame Material: Steel (QB8016)
- J&M FURNITURE J & M Furniture 175443111-RHFC-BW 625 Italian Leather Sectional Brown in Right Hand Facing (175443111-RHFC-BW)
- Homeroots Sectionals