Shop All Bench Vises
Homepage
Walter Meier 4 In. General Purpose Bench Vise
Mfr # HO288330
Zoro # G403738989
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Homepage
- MFR # HO288330
- Zoro # G403738989
- UPC # 661541002757
- Country of Origin China
- Category Bench Vises
Description
General Purpose Bench Vise features a locking swivel base.
- Made from high strength steel.
- Dimension - 12 x 5.9 x 6.4 in.
- Double lock down swivel base.
- Large anvil work surface.
- Grooved steel jaw inserts.
- 4in. jaw opening.
- 2 1/4in. throat depth.
- 180 swivel base.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARANT HSS-E-PM Through Hole Machine Tap, 1/4-20 Tap Thread Size, AlTix Coated (133360 1/4-20)
- KO-KEN Universal Joint 1/2 Square 65mm Ball type 1/2 Sq. Drive (14771-B)
- FEIN Sanding Paper Asst, 60 to 240 Grit, PK50 (63717082033)
- MITUTOYO Bore Gage CG, 35AX/2109AB-10 (511-721-20)
- WESTWARD 6" Standard Duty Combination Vise with Swivel Base (10D695)
- STEEL GRIP 4 in. Forged Steel Bench Vise with Swivel BaseBlack (2796852)
- PALMGREN 3" Light Duty Cross Vise, 3" with (9630301)
- WILTON 7" Standard Duty Woodworking Vise with Stationary Base (78A)
- WILTON 6" Rapid Nut Drill Press Vise (63243)
- WILTON Model WS6 6 Jaw Width 6 Opening 3-1/2 Throat Depth Shop Vise W/Swivel Base (63302)
- WILTON Model SBV-100 4 Jaw Width 2-1/4 Opening 2 Throat Super-Junior Vise W/ Swivel Base (63248)
- Homepage Bench Vises