Shop All Mailboxes
Homepage
Salsbury D 20 A Doors R-Mount Keyed Locks Cell Phone Locker In Sandstone
Mfr # HO942765
Zoro # G404030853
product price: $750.99
/ea
Free Shipping & Returns
$750.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Features:
- Ideal for use in health clubs, government facilities, office buildings, schools and other settings where small personal items need to be stored safely and securely
- Units accommodate cell phones, keys, wallets, cameras, tablet PC's and other valuable items
- Made entirely of heavy duty aluminum
- Feature a durable powder coated finish available in aluminum, bronze, gold and sandstone
- Available in three (3), four (4), five (5), six (6) and seven (7) doors high and two (2), three (3), four (4) and five (5) doors wide with standard "A" size doors (6.5 W x 5.25 in. H) and larger "B" size doors (13 W x 5.25 H in.)
- Available in 5 and 8 deep compartments
- Rough opening for recessed mounted units is 2.25 in. less than the unit's width, 2.25 less than the unit's height and equal to the unit's depth
- Fits into a rough opening and secured with mounting hardware (not included) through the back or side panels
- Units include a fully integrated flanged collar which fits over the rough opening
- Each cell phone locker door includes a 2 W x 0.625 H in. clear plastic cardholder (card included) to identify the compartment
- Cell phone lockers are available with master keyed locks or resettable combination locks
- Master keyed locks include 3 keys and allow access to all compartments with a master control key
- Resettable combination locks can be set to a fixed combination or a combination that can be reset after each use
- A master control key is available for resettable combination locks that will override the combination and open the locks
- All openings are usable
- is an ISO 9001: 2008 certified company and has excelled in the field of manufacturing since 1936
- Free-standing enclosures for five (5), six (6) and seven (7) door high units
- Custom engraved placards
- Custom engraved doors - regular
- Custom engraved doors - black filled
- Locker key wristbands
- Plexiglass windows
- Door slots
- Built-in spring latch combination locks
- Built-in spring latch key locks
- Combination padlock with built-in hasps
- Key padlock with built-in hasps
- Built-in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FADELESS Bulletin Board Art Paper, Brown, 48" x 12ft, PK4 (0057028)
- ZORO SELECT Corrugated Boxes, 12" x 12" x 11", Kraft, 25/Bundle (11A688)
- TRU RED Front-Load Enclosed Wire Mesh Horizontal Document Organizer, 6 Section, Letter-Size, Matte Black (TR57565-CC)
- XEROX XEROX VERSALINK C7020/C7025/C7030 CYAN (106R03740)
- COMPONENT HARDWARE Stainless Steel Recessed Housing With Cu (R73-1210)
- MAYNE Charleston Plus Mail Post - Black (5846-B)
- SOLAR GROUP Mailbox Poly Wht #1Size (PL10W0201)
- PRIME-LINE Mailbox Lock, 5 Cam, Nickel Finish, ILCO 1003M Keyway, Opens Counter (S 4140)
- SOLAR GROUP Mailbox Roughnck Blk Lg (GMB515B01)
- MAIL BOSS Mail Boss 7107 Curbside Security Locking Mailbox White (7107)
- COMPONENT HARDWARE Brushed Aluminum Single Face Pedestal (R58-1010)
- Homepage Mailboxes