Shop All Wall Art & Decor
Homepage
Red Wine Metal Sign - 8 x 14 in.
Mfr # HO1126406
Zoro # G103936036
$42.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Homepage
- MFR # HO1126406
- Zoro # G103936036
- UPC # 739608641550
- Country of Origin China
- Category Wall Art & Decor
Description
This Red Wine satin measures 8 inches by 14 inches and weighs 1lb(s). This sign is hand made in the USA using heavy gauge American steel and a process known as sublimation, where the image is baked into a powder coating for a durable and long lasting finish.
Features- Red Wine Metal Sign
- Size: 8" W x 14" H
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALERA Lab Stool, Adjustable Height, Black (ALEUS4716)
- MANHATTAN COMFORT Trillium Loveseat in Black and Rose Gold (LS016-BK)
- LORELL Leather Executive Chair, 18-1/2" to 22-1/4", Fixed Arms, Black (LLR59497)
- LORELL Lorell® Clear Sleeve Floor Protectors - 1.63" Diameter Round - 8/Pack (42592)
- HOMEPAGE 17 x 17 in. Custom Shape - Windmill Home Metal Sign (HO1616153)
- HOMEPAGE Larry Grossman Dc-3 Airplane Plasma Metal Sign - 18 x 4 in. (HO1127830)
- HOMEPAGE 18 x 8 in. Custom Shape - 1965 Mustang Gt 350 Metal Sign (HO1602613)
- HOMEPAGE Larry Grossman 1940 Willys Big John Gasser Plasma Metal Sign - 15 x 12 in. (HO1127816)
- HOMEPAGE Plasma - 3D Eat BBQ Sign - 15 x 24 in. (HO1125115)
- HOMEPAGE Marlin Sport Fish Custom Metal Shape Sign (HO1130930)
- DESIGN TOSCANO Royal Lion Sword Hanger Set (AR2223)
- Homepage Wall Art & Decor