Shop All Bathroom Cleaners
Homepage
Nexio Polished Toilet Brush
Mfr # HO46097
Zoro # G104147721
product price: $73.29
/ea
$73.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Homepage
- MFR # HO46097
- Zoro # G104147721
- UPC # 654204082838
- Country of Origin China
- Category Bathroom Cleaners
Description
High quality toilet brush Nexio will be an excellent addition to your bathroom. Made from high quality polished stainless steel, will give your bathroom a unique character.
Small, stable and durable. Easy to keep clean.
Design: Floz.
Collection: Nexio.
Constructed from stainless steel.
Free standing.
Material: Stainless steel.
Dimensions: 13.8" H x 3.5" W.
Small, stable and durable. Easy to keep clean.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTOR Replacement Blades, 2 Edge, 25mm, PK100 (103.30)
- SWIVEL 4 gal Clean & Rinse Bucket (SW337579)
- DIAL PROFESSIONAL 1200 ml Foam Hand Soap Pump Bottle, 3 PK (16714)
- 3M 59 in Dust Cloth Holder, Black, Plastic (55938)
- CLOROX Disposable Toilet Cleaning System, PK6 (03191)
- AQUA CHEMPACS Showers and Stuff, Tom Shirley, 1 qt., PK12 (2-347)
- WARSAW CHEMICAL Cling Toilet Bowl Cleaner, Clean, 1-Quart, 12PK (21657-0000012)
- JELMAR, CLR Calcium, Lime And Rust Remover, Gallon Bottle, 4 Bottles/Case - JELCL4PRO (CL-4PRO)
- ZEP All Purpose Disinfectant Cleaner, 1 Gal, PK4 (ZUAPBD128)
- WARSAW CHEMICAL Stay II, Bathroom Cleaner and Deodorizer, Wintergreen Scent, 1-Gallon, 4PK (63245-0002004)
- MRS. MEYERS CLEAN DAY Clean Day Lemon Verbena Scent Toilet Bowl Cleaner 24 oz Liquid (12167)
- Homepage Bathroom Cleaners