Shop All Bent Bolt Anchors
Homepage
J-Hook, Steel Zinc Plated
Mfr # HO152473
Zoro # G004089558
product price: $25.29
/ea
$25.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Bolt Type J-Hook
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Homepage
- MFR # HO152473
- Zoro # G004089558
- UPC # 654204797329
- Country of Origin China
- Category Bent Bolt Anchors
Details
Anchor Bolt Type | J-Hook |
Item | Bend Bolt Anchor |
Material | Steel |
Finish | Zinc Plated |
Description
J-BOLT 5/16" nut 3" overall, 2" threaded Wire dia.: 0.271 Thread dia.: 5/16" Hook I. D.: 1/2" Hook length: 13/16" Load limit 175 lbs. Zinc plated steel National cross reference # 232-918 Bulk . .
Features- J-Bolt Wing Hook Nut
- Dimension: 3.3" H x 2.8" W x 2" L
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Cap Nut, 3/8"-16, Steel, Zinc Plated, 25 PK (9077538)
- ZORO SELECT Taper Pin, Standard, Steel, #3 x 1-1/2, PK25 (U39000.219.0150)
- MIDWEST FASTENER Binding Screw, 32 (Coarse) Thd Sz, Nylon, 20 PK (62524)
- ZORO SELECT #4-40 Socket Head Cap Screw, Black Oxide Steel, 1-1/2 in Length, 100 PK (U07000.011.0150)
- HOMEPAGE J-Hook, Steel Zinc Plated (HO152470)
- MIDWEST FASTENER L-Hook, 1/2"-13, 24" L, Steel Hot Dipped Galvanized, 25 PK (09544)
- ZORO SELECT L-Hook, 1/2"-13, 10" L, Carbon Steel Plain, 25 PK (U17122.050.1000)
- MUTUAL INDUSTRIES L-Hook, 11" L, Hot Dipped Galvanized (7701-0-8)
- ZORO SELECT L-Hook, 1/2"-13, 10" L, Carbon Steel Plain (45183)
- ZORO SELECT L-Hook, 3/8"-16, 8" L, Carbon Steel Plain (45129)
- MIDWEST FASTENER L-Hook, 1/2"-13, 10" L, Steel Hot Dipped Galvanized, 25 PK (09405)
- Homepage Cast-In Anchors