Shop All Bent Bolt Anchors
Homepage
J-Hook, Steel Zinc Plated
Mfr # HO152470
Zoro # G704089810
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Bolt Type J-Hook
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Homepage
- MFR # HO152470
- Zoro # G704089810
- UPC # 654204797275
- Country of Origin China
- Category Bent Bolt Anchors
Details
Anchor Bolt Type | J-Hook |
Description
HB Ives J-bold 7/32" nut 2-1/8" overall Wire dia.: 0.185 Thread dia.: 7/32" Hook I. D.: 3/8" Thread length: 1-3/8" Hook length: 5/8" Load limit 110 lbs. Zinc plated steel National cross refe
Features- J-Bolt Wing Hook Nut
- Dimension: 2.8" H x 2.8" W x 1.4" L
- Weight: 0.4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Fender Washer, Fits Bolt Size #10 , Steel Zinc Plated Finish, 100 PK (51644)
- RECOIL Thin Wall Key Locking Insert, 4 Keys, 1/2"-13 Int Thrd Sz, 5/8"-11 Ext Thrd Sz (73086)
- G.L. HUYETT Undersized Machine Key, Square End, Carbon Steel, Plain, 1/2 in L, 3/16 in Sq (3001870187-0500)
- ZORO SELECT 8-32X2 1/2 BOLT CARRIAGE FULL THRD ZINC (0840C)
- HOMEPAGE J-Hook, Steel Zinc Plated (HO152473)
- HOMEPAGE J-Hook, Steel Zinc Plated (HO149002)
- ZORO SELECT L-Hook, 3/4"-10, 24" L, Carbon Steel Plain (45200)
- ZORO SELECT L-Hook, 3/8"-16, 6" L, Carbon Steel Plain, 25 PK (U17122.037.0600)
- MIDWEST FASTENER L-Hook, 5/8"-11, 10" L, Steel Hot Dipped Galvanized, 10 PK (09411)
- ZORO SELECT L-Hook, 3/4"-10, 8" L, Carbon Steel Plain (45193)
- ZORO SELECT L-Hook, 5/8"-11, 18" L, Carbon Steel Hot Dipped Galvanized (45219)
- Homepage Cast-In Anchors