Shop All Bent Bolt Anchors
Homepage
J-Hook, Steel Zinc Plated
Mfr # HO149002
Zoro # G504089676
$24.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Bolt Type J-Hook
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Homepage
- MFR # HO149002
- Zoro # G504089676
- UPC # 654204797350
- Country of Origin China
- Category Bent Bolt Anchors
Details
Anchor Bolt Type | J-Hook |
Item | Bend Bolt Anchor |
Material | Steel |
Finish | Zinc Plated |
Description
HB Ives J-bolt3/8" nut 3-3/4" overall, 2-1/4" threaded Wire dia.: 0.330 Thread dia.: 3/8" Hook length: 1" Hook I. D.: 5/8" Load limit 375 lbs. Zinc plated steel National cross reference #
Features- J-Bolt Wing Hook Nut
- Dimension: 1.5" H x 5.9" W x 4" L
- Weight: 1.4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tire Wire Pin Anchor, 1/4" Dia., 1-1/4" L, Alloy Steel Zinc Plated, 100 PK (1420ADSPR)
- ORGILL BULK NAILS Common Nail, 4-1/2 in L, 30D, 5 ga (54212)
- ZORO SELECT External Retaining Ring, Steel Black Phosphate Finish, 1-3/4 in Shaft Dia, 5 PK (SHR-175ST PA)
- NORD-LOCK Wedge Lock Washer, For Screw Size M12 Steel, Zinc Plated Finish (1531)
- HOMEPAGE J-Hook, Steel Zinc Plated (HO152470)
- HOMEPAGE J-Hook, Steel Zinc Plated (HO152473)
- MIDWEST FASTENER L-Hook, 5/8"-11, 6" L, Steel Hot Dipped Galvanized, 10 PK (09409)
- ZORO SELECT L-Hook, 3/8"-16, 6" L, Carbon Steel Plain, 25 PK (U17122.037.0600)
- ZORO SELECT L-Hook, 1"-8, 18" L, Carbon Steel Plain (45204)
- GRIP-RITE L-Hook, 8" L, Steel Hot Galvanized, 50 PK (128GAB50)
- ZORO SELECT L-Hook, 5/8"-11, 10" L, Carbon Steel Hot Dipped Galvanized (45215)
- Homepage Cast-In Anchors