Shop All Wall Mount Hooks
Homepage
Hook Ceiling 4.125 in. No 3 Zinc - Case of 20
Mfr # HO435524
Zoro # G404041576
product price: $21.25
/ea
$21.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Homepage
- MFR # HO435524
- Zoro # G404041576
- UPC # 747216303029
- Country of Origin China
- Category Wall Mount Hooks
Description
From complete tool kits to handy instruments, there is a varied assortment at hand, ready to cater to your tastes and requirements. Glance through the range of Hardware products and choose ones that are perfect. Our products will be compatible and durable with all kinds of device. These products are recognized for its honesty, high efficiency and comprehensive services which are named for its high standard and quality.
National Ceiling Hook, 4-1/8 in Length, NO 3 Wire Diameter, Screw Mounting, Steel, Zinc Plated, For Hanging Home and Industrial Products
Features- Zinc Plated - Bulk Pak
- Length In : 4-1/8
- Case of 20
- Hook Ceiling 4.125 in. No 3 Zinc
- Dimension: 2.63" H x 4.5" W x 4" L
- Weight: 0.077 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONROE PMP 2 in W x 48 in H Mill Continuous Hinge (CS26020048GA)
- XHORSE Xhorse: 4-Button Universal Super Remote Key for VVDI Key Tool (XHS-XEFO01EN)
- ZORO SELECT O-Ring, Buna N, Dash 470, 21, 21.505 in. (U38801.025.2100)
- EKENA MILLWORK 12"W x 8'H Craftsman Classic Square Non-Tapered Smooth Column w/ Standard Capital & Standard Base (EC1208ENPSTST)
- HOMEPAGE 3 in. Loop Peg Hook Zinc plated (HO435074)
- INTERDESIGN Hook Over Door Dbl Wht (16101)
- HILLMAN White Ceramic/Zinc Large Versa Hook 75 lb. cap. 1 pk, 5PK (122406)
- BLACK SWAN DWV Plastic J-Hook - Bagged 1-1/2" X 7" (18420)
- MIDWEST FASTENER 5/16" 18-8 Stainless Steel Safety Hooks 5PK (52242)
- HILLMAN Hillman Fasteners 121030 6 Pack; 30 lbs. Picture Hanger - Pack Of 10 (191684)
- HOUSE RH1081 1 x 3 in. x 6 ft. Red Oak Board (HO136188)
- Homepage Wall Mount Hooks