Shop All General Purpose Gloves
Homepage
77840-23 Latex Garden Glove Small & Medium -
Mfr # HO705474
Zoro # G403737319
$22.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Homepage
- MFR # HO705474
- Zoro # G403737319
- UPC # 657248325442
- Country of Origin China
- Category General Purpose Gloves
Description
Make your everyday life more convenient and simpler with our range of Home Tools that offer the reliability and durability you desire. These tools are designed to cater repair and maintenance tasks in any home.
Features- Natural rubber latex with foaming agent
- Comfortable and dexterous
- Color: Blue
- Size: Small & Medium
- Material: Latex Coated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEDERAL SIGNAL StreamLine Low Profile LED Light, 90-240VAC, Green, 4 Flash Patterns (LP22LED-090-240G)
- NEESE Outerwear Economy Series 48" Rain Coat-Black-6X (10165-31-2-BLK-6X)
- GENIUS PLUGZ Disposable Uncorded Ear Plugs, Bullet Shape, PU Foam, 32 DB, 100 Pairs, Green PK (EP100FG)
- SCHNEIDER ELECTRIC Tower Light, 40mm, Steady, 0.08A, Red, Org, Gr (XVC4B3)
- CASABELLA Cln Glove Ltx S Pnk (8546040)
- SUPERIOR GLOVE Leather, 1 PR (378GTAXOT-XL)
- MCR SAFETY Heavy Weight Cotton, Polyester, Blk, L, PK12 (9506LB)
- PIP Econ Grade Cotton Glove, Ladies, PK12 (90-908CI)
- BOSS CAT GLOVES Boss Tom Cat Chore Gloves W/Flexible Knit Wrist (341)
- MECHANIX WEAR Knit Gloves, Acrylic/HPPE, 8/M, Black/Gray (S45EE-58-008)
- PIP Knit Gloves, 15 ga Thick, XL, Black Cuff, PR (19-007/XL)
- Homepage Gloves & Hand Protection