Shop All Tool Storage Accessories
Homepage
4.5 in. Showcase Locks - Chrome
Mfr # HO426818
Zoro # G504003184
product price: $19.55
/ea
$19.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Homepage
- MFR # HO426818
- Zoro # G504003184
- UPC # 747216188886
- Country of Origin China
- Category Tool Storage Accessories
Details
Item | 4.5 in. Showcase Locks - Chrome |
Description
Features
- Locks display cases, showcase doors and all sliding glass, wood or metal doors up to 1/4" thick
- Die-cast zinc lock body; steel locking bar; and solid brass keyway and tumblers
- Dimension: 7 x 3.5 x 0.4 in.
- Weight: 3.2 oz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESSEL BALL GRIP Screwdriver No.220 -6x150 (220S6150)
- PROTO 1/4" Drive, SAE 3/8" Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J4712CF)
- URREA 1/2" Drive 6-Point Deep Impact Socket 1" (7332H)
- RIDGID Dies, 554 1/2-3/4 Npt Hs (47895)
- UWS Replacement Keys, KEYCH504 (KEYCH504)
- MILWAUKEE TOOL PACKOUT Racking Shelf (48-22-8481)
- TEKTON 19-Tool Combination Wrench Organizer Rack (Black) (ORG29119)
- GLOBAL INDUSTRIAL Custom Cut Drawer Liner Roll, 60L x 24W x1/4H. Black Foam (534845)
- MILWAUKEE TOOL PACKOUT Organizer Tray for 27 pc. SHOCKWAVE Impact Duty 1/2 in. Drive SAE and Metric Standard Sockets (49-66-6834)
- TEKTON 4-Tool Long Ratcheting Box End Wrench Holder (Black) (ORG23104)
- STEELMAN Universal 10-Tool Wrench Holder, Black (55318)
- Homepage Tool Storage Accessories