Shop All Sockets
Homepage
4 20-Clip Rails Socket Tray
Mfr # HO62524
Zoro # G804004485
product price: $51.99
/ea
$51.99
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
Features and Benefits:Holds 1/4" 3/8" and 1/2"Keeps all sockets in one place in your tool boxIt accommodates a wide range of sockets and attachments including regular long universal and extensionsHas convenient carrying handle to carrying them to the job and avoid returns trips to the ones you forgetEasy to spot a missing toolTray loaded with tools is heavy enough to stay put without fastening in place even when removing sockets from the rackRack tray is 6" x 18" metal frame with four 17" socket racks.
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
- YG-1 TOOL CO Hss-Pm Multi-1 Drill Stub Length Tialn Coated (M15006)
- PROTO 1/2" Drive Impact Socket Set, Metric, 25 pcs (J74206)
- WESTCOTT Protractors, 3 1/2" 360 Protractor (255)
- DRILL AMERICA 1-1/2"-12 HSS Machine and Fraction Hand Plug Tap, Finish: Uncoated (Bright) (DWT55064)
- WESTWARD 1/2 in Drive, 30mm Triple Square Metric Socket, 12 Points (53YU81)
- PROTO 1/2 in Drive, 22mm Triple Square Metric Socket, 12 Points (J5422M)
- CRAFTSMAN Sockets, 3/8" Drive 1" 6 Point SAE Shall (CMMT43021)
- WESTWARD 1/4 in Drive, 1/2" Hex SAE Socket, 6 Points (53YP83)
- CTA MANUFACTURING FLIP SOCKET MINI METRIC 13MM & 15MM (CTA4227)
- KD TOOLS 1/2" Drive, 3/4" SAE Socket, 6 Points (80618)
- URREA 1/2" drive 12-point deep socket 21MM (5321M)
- Homepage Sockets & Ratchets