3 Piece T-Style Colorfit Coupler & Plug Kit with 0.25 in. NPT - Blue
Mfr # HO377925
Zoro # G904016883
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Homepage
- MFR # HO377925
- Zoro # G904016883
- UPC # 661541922451
- Country of Origin China
- Category Quick Connect Fittings
Description
T style air coupler and plug fittings colorfit set is color code system that allows for easy matching of couplers and plugs among the standard industrial pneumatic air coupler quick connects. Great way to solve that annoying problem of potential crossing contaminating different air lines. By dedicating certain colors to different air lines, this will eliminate the risk of mixing a lubricated line with a dry air line which will help prolong your applications and quickly finishing any project. Each piece coated with anodized blue aluminum and heavy duty steel sleeves to prevent scratches or dulling of the coupler and plug after uses.
Features- Durable and high scratch resistant anodized blue aluminum
- Steel sleeve provides superior durability, unlike traditional aluminum sleeves
- Allows matching of couplers for dedicated hose applications
- Easy to push to connect air compressor accessories
- 3 piece
- Color: Blue
- NPT Size: 0.25 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS JIC Cap Nut (5129X12CF)
- WEATHERHEAD Coupler Body, (F)NPT, 3/8, Brass (4200)
- PARKER Service Kit, 2 Position, B Series (PS2601P)
- AMRAD ENGINEERING ROUND USA-MADE MOTOR RUN CAPACITOR, 40 MFD, 370/440 VAC (USA2215)
- HOMEPAGE T Style Safety Coupler - 0.25 in. Fnpt (HO3043655)
- MILTON Coupler Washer, M / T-Style (768)
- FOSTER Plugs, TruFlate, 10, Steel, 1/4" (TF17)
- MILTON Hi Flow Purple Coupler/Plug Kit, 3 pcs. (S-303VKIT)
- PRIMEFIT Industrial Brass Coupler 1/4" x 1/4" Push Lock Hose Barb, 10PCS (IC1414PB6-B10-P)
- DIXON King Nipple Grooved Steel, 6" (STV60)
- FOSTER Industrial Plug, 1/4" MPT (10-3)
- Homepage Quick Connect Fittings