Shop All Wall Mount Hooks
Homepage
3 in. Loop Peg Hook Zinc plated
Mfr # HO435074
Zoro # G704041283
$12.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Homepage
- MFR # HO435074
- Zoro # G704041283
- UPC # 747216194733
- Country of Origin China
- Category Wall Mount Hooks
Description
We provide a wide range of products to satisfy all houseware and supplies. We are dedicated to give everyone the very best houseware supplies for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients. Our aim is continuous improvement and user satisfaction through effective implementation and quality of our products.
Features- Designed to hang a variety of small tools and items in the garage or storage area
- Material: Steel
- Finish: Zinc Plated
- Size: 3 in.
- Weight: 0.23 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BFT Rectangular Boom Attachment Kit, Black (N999507)
- ACROVYN Corner Guard, 3" W, 48" H, Mission White (SM20A4F933N)
- SECURITRON Electromagnetic Lock, Pull Side (M32FD)
- KNIPEX Control Cabinet Twin Key, 3 3/4 in L, Zinc (00 11 01)
- HOMEPAGE Hook Ceiling 4.125 in. No 3 Zinc - Case of 20 (HO435524)
- ZORO SELECT Tarp Hook, Silver, 2-1/2 In. L (4PB80)
- ZORO SELECT Steel Hook, Orange Vinyl Coated, 6 7/8 In L (4ERW1)
- HAGER Satin Chrome Hook 901P26D (006028)
- COMMAND Double Hook (BATH36-SN-ES)
- PROSOURCE Bolt J-Hook 5/16X3In Zinc (LR320)
- MINUTEMAN Minuteman WH-04 Wall Bracket Four Hook in Black (WH-04)
- Homepage Wall Mount Hooks