Shop All Wall Art & Decor
Homepage
24 x 16 in. Rat Rod Studios Mustang & Chevy Satin Sign
Mfr # HO1404999
Zoro # G103936524
product price: $56.15
/ea
$56.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Homepage
- MFR # HO1404999
- Zoro # G103936524
- UPC # 750071259066
- Country of Origin China
- Category Wall Art & Decor
Description
This sign is hand made in the USA using heavy gauge American steel and a process known as sublimation, where the image is baked into a powder coating for a durable and long lasting finish.
Features- Rat Rod Studios Mustang & Chevy Satin Sign
- Design is stylish and innovative
- Collection: Rat Rod Studios
- Finish: Satin
- Size: 24" x 16"
- Weight: 4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Padded Folding Chair, Vinyl, Black, 300 lb. (13V425)
- SHOPSOL Workbench Chair, Fabric, 23" to 33" Height, Blue (1010450)
- ZENITH/BATHWARE 12Pk Chr Wire Shwr Hook (90SS)
- HIRSH 30" W 4 Drawer Lateral File Cabinet, Light Gray, Letter (19440)
- HOMEPAGE Larry Grossman 1940 Willys Big John Gasser Plasma Metal Sign - 15 x 12 in. (HO1127816)
- HOMEPAGE 18 x 8 in. Custom Shape - 1965 Mustang Gt 350 Metal Sign (HO1602613)
- HOMEPAGE 16 x 24 in. Satin - Gulf Gas Station Metal Sign (HO1612203)
- HOMEPAGE Larry Grossman Dc-3 Airplane Plasma Metal Sign - 18 x 4 in. (HO1127830)
- HOMEPAGE Marlin Sport Fish Custom Metal Shape Sign (HO1130930)
- HOMEPAGE F-14 Tomcat Metal Sign - 46 x 12 in. (HO1126404)
- TRADEMARK FINE ART Sylvie Demers 'Ce Doux Matin' Canvas Art, 16x24 (ALI15243-C1624GG)
- Homepage Wall Art & Decor