Shop All Tool Storage Accessories
Homepage
16 in. Magrail for Low Profile No Studs - Blue
Mfr # HO2591091
Zoro # G410758420
product price: $61.79
/ea
$61.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Homepage
- MFR # HO2591091
- Zoro # G410758420
- UPC # 753678228299
- Country of Origin China
- Category Tool Storage Accessories
Details
Item | 16 in. Magrail for Low Profile No Studs - Blue |
Color | Blue |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Nutsetter, 5.5mm Hex, 12" L, Steel, PK7 (32829)
- INGERSOLL-RAND Trigger Assembly (705-93)
- WESTWARD 1/4 in Drive Torx(R) Socket Bit SAE T25 Tip, 1 1/2 in L (54TN11)
- WESTWARD General Purpose Slotted Screwdriver 1/4 in Round (401M32)
- SQUIDS BY ERGODYNE Single Black Aerial Bucket Hook (3179-2IN)
- FEIN Insert Fmm Systainer (33904587000)
- EXTREME TOOLS 72"x30" 1.00mm Grade 304 Stainless Steel Top (RX7230ST)
- HANSEN Fractional Three Row Socket Tray for 3/8" Drive Sockets, Hi-Viz Yellow (38073)
- DISCO Gray Finish Lrg Plstc Tray Adj 32 Hole W/Latches (80132)
- HANSEN Metric Three Row Socket Tray for 1/4" Drive Sockets, Hi-Viz Yellow (14083)
- ERGODYNE Short Black Polyester Wrench Roll Up (5873S)
- Homepage Tool Storage Accessories