14 Piece T-Style Colorfit Coupler & Plug Kit with 0.25 in. NPT - Blue
Mfr # HO386940
Zoro # G304017145
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Homepage
- MFR # HO386940
- Zoro # G304017145
- UPC # 661541922468
- Country of Origin China
- Category Quick Connect Fittings
Description
T style air coupler and plug fittings colorfit set is color code system that allows for easy matching of couplers and plugs among the standard industrial pneumatic air coupler quick connects. Great way to solve that annoying problem of potential crossing contaminating different air lines. By dedicating certain colors to different air lines, this will eliminate the risk of mixing a lubricated line with a dry air line which will help prolong your applications and quickly finishing any project. Each piece coated with anodized blue aluminum and heavy duty steel sleeves to prevent scratches or dulling of the coupler and plug after uses.
Features- Durable and high scratch resistant anodized blue aluminum
- Steel sleeve provides superior durability, unlike traditional aluminum sleeves
- Allows matching of couplers for dedicated hose applications
- Easy to push to connect air compressor accessories
- 14 piece
- Color: Blue
- NPT Size: 0.25 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC Swing Cylinder, Lower Flange, 1100 lb (SLRS51)
- GATES Power Curve Belts, B162PC (B162PC)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 1-1/16"-12 Thread Size, 6600 Series (6610-12-10)
- BUYERS PRODUCTS 3/4 Inch NPT Side Ported Adjustable Flow Divider Valve 0-30 GPM (HFDL075)
- HOMEPAGE T Style Safety Coupler - 0.25 in. Fnpt (HO3043655)
- SPEEDAIRE Quick Connect Hose Coupling, 1/2 in Body Size, 1/2 in Hose Fitting Size, Socket, 30E683 (30E683)
- PARKER Coupler Body, Steel, 1/2 In. Pipe, 110 cfm (EZ-501-8FP)
- INGERSOLL-RAND Sanding Pad (354-825-6a) (VPAD-6)
- DIXON Female to Industrial Coupler, (F)NPT, 3/8 (3DF2-B)
- TRANSAIR Tube Fitting, 90 Degree Elbow, For 25mm (6602 25 00US)
- PARKER Coupler Plug, Steel, MNPT, 1/4 In. Pipe (H2C)
- Homepage Quick Connect Fittings