Shop All Walking Aids
Homepage
0.62 x 18 in. Lockable Cane Bolt; Black
Mfr # HO424107
Zoro # G704149187
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Homepage
- MFR # HO424107
- Zoro # G704149187
- UPC # 747216194818
- Country of Origin China
- Category Walking Aids
Description
We provide a wide range of products to satisfy all houseware and supplies. We are dedicated to give everyone the very best houseware supplies for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients. Our aim is continuous improvement and user satisfaction through effective implementation and quality of our products.
Features- Heavy duty lockable cane bolt
- Color: Black
- Material: Steel
- Size: 0.62 x 18 in.
- Weight: 3.2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IVORY Bar Soap, Original Scent, 4 oz, PK72 (82757)
- DRIVE MEDICAL Automatic Deluxe Blood Pressure Monitor, Upper Arm (bp3400)
- TEE-ZED PRODUCTS Blinds Cord Wraps 4 Pack (L865A)
- ZORO SELECT Strip Bandages, Beige, 3" L x 1" W, PK16 (9999-0103)
- WAAA Platform Walker (WA97472)
- BRAZOS WALKING STICKS Walking Stick, Standard, Single Base (602-3000-1389)
- HEALTHSMART DMI Deluxe Adjustable Cane with Comfort Grip Handle and Strap, Black (502-1309-0255)
- BRAZOS WALKING STICKS Cane, Standard, Single Base (602-3000-1360)
- FIRST VOICE Blue Basic Rollator (MDS86850EB)
- DURO-MED Duro-Med 510-1084-0300 Fold Away Walker Tray (510-1084-0300)
- ACORN MFG Acorn ALGBP 12" Spring Loaded Cane Bolt - Black (ALGBP)
- Homepage Walking Aids