Homepage

04902 18 x 18 in. Mesh PVC Safety Flag


product price: $40.39
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Homepage
  • MFR # HO597941
  • Zoro # G603977164
  • UPC #
    723902281994
  • Country of Origin China
  • Category Flags

Description

Features
  • Mesh PVC Safety Flag.
  • With Grommets.
  • Size - 18 x 18 in.
  • Dimension - 18.5 x 1.18 x 1.18 in.
  • Item Weight - 0.15 lbs.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.