Shop All U-Bolts
Homepage
02-3452-500 Square Bend U-Bolt Zince 0.312 x 2 x 3 in. - pack of 10
Mfr # HO32058
Zoro # G703748060
product price: $32.39
/ea
$32.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | Square U-Bolt |
Description
Hamption Square bend U-bold Wire dia.: 0.272 Thread dia.: 5/16" Thread length: 1-1/2" Between legs: 2" Inside length: 3" Bright zinc plated steel Includes nuts & cross plate National cross referen. .
Features- Square Bend U-Bolt Zince
- Dimension: 3.5" H x 5" W x 5" L
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #12 x 2 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (03260)
- ZORO SELECT Not Graded, 7/8"-9 Hex Head Cap Screw, Plain Stainless Steel, 1-1/2 in L, 5 PK (U55000.087.0150)
- ZORO SELECT Grade A325, 1-1/8"-7 Structural Bolt, Hot Dipped Galvanized Steel, 5 in L, 5 PK (U04211.112.0500)
- ZORO SELECT Dowel Pin, Alloy Stl, 1/2x1 L, PK10 (U39080.050.0100)
- HOMEPAGE 02-3452-501 Square Bend U-Bolt Zince 0.312 x 2 x 4.75 in. - pack of 10 (HO611925)
- HOMEPAGE U-Bolt, 10 PK (HO611922)
- HOMEPAGE 02-3453-623 Square Bend U-Bolt Zince 0.375 x 3.7 x 5 in., 5PK (HO152461)
- HOMEPAGE 02-3450-206 U-Bolt Stainless Steel Zince 0.25 x 2 x 3.5 in., 5PK (HO152458)
- NATIONAL HARDWARE Round U-Bolt, 1/2", 4-1/2 in Wd, 7 in Ht, Zinc Plated Steel (N347-831)
- EAT-IN N222-364 0.31 x 2 x 5 in. No. 535 Zinc Square U-Bolt; Pack Of 5 (EA879012)
- ZORO SELECT Round U-Bolt, 5/16"-18, 1 3/4 in Wd, 4 1/2 in Ht, Hot Dipped Galvanized Steel, 10 PK (U17244.031.0126)
- Homepage U-Bolts