Shop All Chair Mats
Homemat
Multi-Purpose Floor Protector 30in x 48in
Mfr # NRCMFLVS0015
Zoro # G009015804
original price:
$33.15
5% off
new price: $31.39
/ea
$31.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear
- Thickness 0.05 in
- Weight 3.17
- For Use In Suitable for use on hard floors or carpets
- Length 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Homemat
- MFR # NRCMFLVS0015
- Zoro # G009015804
- UPC # 841776107575
- Country of Origin United Kingdom
- Category Chair Mats
Dimensions
Width | 30 in |
Length | 48 in |
Details
Color | Clear |
Thickness | 0.05 in |
Weight | 3.17 |
For Use In | Suitable for use on hard floors or carpets |
Material | PVC/Vinyl |
Description
Tough and durable vinyl floor protection for multiple applications around the home or office. The ideal home solution to protect from spills and mess around pet feeding bowls and sleeping baskets, residue from outdoor shoes and boots, trodden in food and drink under occasional or dining tables & chair castor damage on hard flooring. An ideal protector to save capets or hard floors from everyday wear and tear. Rectangular 30 x 48
- •Clear high quality vinyl allows your beautiful flooring to shine through. Lightly textured top surface for added stability for items placed on the mat
- •Unique vinyl formulation free of harmful phthalates, tin, lead or cadmium or BPA content
- •Produced with 50% of our manufacturing site’s energy coming from on-site & external renewable sources. 100% recyclable
- •Rectangular with attractive rounded corners
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOUNCYBANDS Little Wiggle Seat Sensory Cushion, Silver (WS27SI)
- LORELL Slip Over Floor SaversVinylGray, PK8 (LLR49317)
- ZORO SELECT Mesh Drafting Chair, 25-1/2" to 29", Adjustable Arms, Black (36FJ98)
- BESTAR L Shaped Desk, 62.9" D, 71.1" W, 29.7" H, White/Deep Gray, Melamine (110885-17)
- ZORO SELECT Chair Mat, Traditional Lip, 45 x 53 In. (29PL63)
- ECOTEX Polypropylene Rectangular Chair Mat for Carpets - 29" x 46" (NCMFLLGC0001)
- FLOORTEX Chair Mat for Low Pile Carpet, Rectangula (FC113047LEBV)
- FLOORTEX Ecotex® Marlon BioPlus Rectangular Polycarbonate Chair Mat for Hard Floors - 46" x 60" (NRCMFLBS0004)
- DEFLECTO Chair Mat 45"x53", Traditional Lip Shape, Clear, for Carpet (CM11232)
- DEFLECTO Poly All Day Use Chair Mat for Hard Floors, 36 x 48, Rectangle, Clear (CM21142PC)
- FLOORTEX Chair Mat 45"x53", Traditional Lip Shape, for Carpet (FR11341525LV)
- Homemat Chair Mats