Shop All Dressers
Homelegance
Zephyr Bedroom Dresser
Mfr # 1577-5
Zoro # G411382983
Free Shipping & Returns
$469.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Grey
- Height 36.5"
- Width 17"
- Depth 58.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Homelegance
- MFR # 1577-5
- Zoro # G411382983
- UPC # 194840146124
- Country of Origin Malaysia
- Category Dressers
Dimensions
Height | 36.5" |
Width | 17" |
Depth | 58.5" |
Details
Color | Grey |
Description
The sleek design of the Zephyr Collection pairs clean lines with modern convenience to create a style that will be the perfect palette for your design aspirations. Visually tying the dresser together are the painted metal-finish banding of the base rail and the metal bar hardware that fronts each drawer, culminating in an accenting contrast to the gray faux wood finish of the melamine veneer.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORTECH Security Curtain Tab, Hook-and-Loop, Black (CTAB8)
- DMI Ring Cushion, 18"L x 18"W Rubber RedRd (513-8006-0023)
- SAFCO Lab Stool with Back, Pneumatic Lift (3430BL)
- BAXTON STUDIO Toveli Vintage French Inspired Ash Walnut Finished Wood and Synthetic Rattan Full Size Daybed (189-11175-ZORO)
- HOMELEGANCE Mandan Bedroom Dresser (1910-5)
- HOMELEGANCE Beechnut Bedroom Dresser, Grey (1904GY-5)
- HOMELEGANCE Laurelin Bedroom Dresser, Black (1714BK-5)
- HOMELEGANCE Allura Bedroom Dresser, Black (1916BK-5)
- HOMELEGANCE Lonan Bedroom Chest (1955-9)
- HOMELEGANCE Deryn Park Bedroom Dresser, Brown (2243-5)
- TUHOME Hms 6 Drawer Double Dresser, Four Legs, Superior Top, Black (CLW5981)
- Homelegance Dressers