Shop All Dressers
Homelegance
Wittenberry Bedroom Dresser
Mfr # 1573-5
Zoro # G011383038
product price: $544.99
/ea
Free Shipping & Returns
$544.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Grey
- Width 19"
- Depth 58"
- Height 36.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Homelegance
- MFR # 1573-5
- Zoro # G011383038
- UPC # 194840084846
- Country of Origin Malaysia
- Category Dressers
Dimensions
Width | 19" |
Depth | 58" |
Height | 36.5" |
Details
Color | Grey |
Description
Modern convenience is paired with transitional style to create the versatile look of the Wittenberry Collection. The dressers gray finish over okume veneer is complemented by the dark bronze finished knob and bar hardware that fronts the framed drawers of the piece.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Edeline Hollywood Regency Glamour Style Mirrored 3-Drawer Chest (136-7485)
- RICHELIEU HARDWARE Legs for Structural Table, 28 in (710 mm), Matte Black, Adjustable, PK 2 (8040900)
- VIRCO ZUMA® Series Floor Rocker, Kindergarten - 4th Grade - Navy Seat (ZFLROCK15)
- KENNEY MFG MAG CAFE ROD WHT 16-28"" (KN40344)
- HOMELEGANCE Allura Bedroom Chest, Black (1916BK-9)
- HOMELEGANCE Niles Bedroom Dresser (1451-5)
- HOMELEGANCE Tamsin Chest (1616-9)
- HOMELEGANCE Allura Bedroom Dresser, Silver Grey (1916-5)
- HOMELEGANCE Bevelle Night Bedroom Dresser, Silver (1958-5)
- HOMELEGANCE Beechnut Bedroom Dresser, Grey (1904GY-5)
- Homelegance Dressers