Shop All Dining Room Tables & Sets
Homelegance
Wieland Dining Table
Mfr # 5614-72
Zoro # G010493943
product price: $399.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$399.99
Free 30-Day Returns
Key Features
- Shape Rectangular
- Color Brown, Dark Brown
- Weight 126.5 lbs
- Setup Size 42 x 54 - 72 x 30.25H in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Homelegance
- MFR # 5614-72
- Zoro # G010493943
- UPC # 782359737362
- Country of Origin Malaysia
- Category Dining Room Tables & Sets
Dimensions
Setup Size | 42 x 54 - 72 x 30.25H in. |
Details
Shape | Rectangular |
Color | Brown, Dark Brown |
Weight | 126.5 lbs |
Description
Styled for the transitional home, the Wieland Collection creates a classic profile for your casual dining area. The trestle base of the table paired with the mindy veneer and light rustic brown finish creates a table that is stylistically perfect for your environment. The table can be extended with the self-contained butterfly leaf, which folds to conveniently store under the table.
- •30in H Table
- •18in Extendable Leaf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORELL BlackGuest Chair, 24.8"L33-1/2"H, FabricSeat (LLR84576)
- BOSS Stacking Chair, Overall 30-1/2" H (B9501-BE)
- GLOBAL INDUSTRIAL Mobile Security Computer Cabinet, Blue, 24-1/2W x 22-1/2D x 60-3/8H (706669BL)
- KENNEY MFG Kenney Davenport 1/2" Petite Café Decorative Window Curtain Rod, 48-86", Brushed Brass (KN55973)
- HOMELEGANCE Holverson Dining Table 96in H (1715-94)
- HOMELEGANCE Faust 5PC Dining Set (W5839CH)
- HOMELEGANCE Prineville 7PC Dinette Set (5762)
- HOMELEGANCE Janina Dining Table (5516-66)
- HOMELEGANCE USB Outlet Counter Height Set, Black, Table + 3Stools (5713BK)
- HOMELEGANCE Teague Dining Table (2544-64)
- BAXTON STUDIO Mila Grey Upholstered and Dark Brown Finished Wood 7-Piece Dining Set (172-10530-10894)
- Homelegance Dining Room Tables & Sets