Shop All Nightstands
Homelegance
Venus USB Port Side Table/Night Stand, Birch
Mfr # HM7022C
Zoro # G709280908
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Height 26 in
- Width 27 in
- Length 18-1/2 in
- Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Homelegance
- MFR # HM7022C
- Zoro # G709280908
- UPC # 194840128397
- Country of Origin China
- Category Nightstands
Dimensions
Height | 26 in |
Width | 27 in |
Length | 18-1/2 in |
Details
Color | Brown |
Item | Night Stand |
Material | Wood |
Description
Enhance your living space with the Venus USB Port Side Table/Night Stand in a birch finish. This sleek and modern piece features a built-in USB port for convenient device charging. With ample storage space and a sturdy construction, the Venus Side Table/Night Stand is a stylish and practical addition to any room.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOUNT-IT Portable Presentation Lectern MI-7971 (MI-7971)
- LIFETIME Adjustable Height Folding Table 48L x 24W, 24 to 36H - White (80160)
- TRADEMARK FINE ART Wyanne 'The One Love' Canvas Art, 16x24 (ALI18389-C1624GG)
- TRADEMARK FINE ART Nadav Jonas 'Mountain Horizon Exposure' Canvas Art, 35x35 (1X09467-C3535GG)
- HOMELEGANCE Lonan Night Stand (1955-4)
- HOMELEGANCE Corbin Night Stand, Grey (1534GY-4)
- HOMELEGANCE Laurelin Night Stand, White (1714W-4)
- HOMELEGANCE Cotterill Night Stand (1730-4)
- HOMELEGANCE Allura LED Night Stand, White (1916W-4)
- HOMELEGANCE Allura Night Stand, Black (1916BK-4)
- TUHOME Eter Nightstand, Superior Top, Two Drawers, Black (MLW3940)
- Homelegance Nightstands