Homelegance

USB Outlet Counter Height Set, White, Table + 3Stools


product price: $389.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color White
  • Chair 17" x 12" x 24.25"
  • Table 66.25" x 23.75" x 36.5"
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Details

Color White
Chair 17" x 12" x 24.25"
Table 66.25" x 23.75" x 36.5"

Description

The elevated dining experience that the Connected Collection provides will fuel your devices battery life while you fuel yourself. The convenience of built-in USB ports and A/C power turns your casual dining area into an efficient recharging station. The four-piece pack of the Connected Collection includes a counter height table and three barstools. A single drawer allows for discrete storage on the tables side apron. As a neutral pallet for your decorative preference, the collection features a white finish, with the neutral gray tone of the barstools seats providing subtle accent.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.