Shop All Counter Height Stools
Homelegance
Tempe Stool
Mfr # 2601W-24
Zoro # G211383050
product price: $43.29
/ea
Sold in multiples of 4 for $173.16
$173.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 40.75"
- Width 19.5"
- Length 17.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Homelegance
- MFR # 2601W-24
- Zoro # G211383050
- UPC # 194840223726
- Country of Origin China
- Category Counter Height Stools
Dimensions
Height | 40.75" |
Width | 19.5" |
Length | 17.5" |
Details
Color | White |
Description
With a scale appropriate for any number of smaller dining spaces, the Tempe Collection will provide the look and style you want in your home. The transitional feel of the counter height chair comes from the black metal legs and the brown faux leather seat.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHYTHM Rhythm CRH209UR06 American Pride Wooden Musical Clock (CRH209UR06)
- LIVING ACCENTS VNYL 1"" WHT BLND 43X64 (MAX4364WH)
- COVER BONANZA Indoor Recliner Slipcover, Navy/Tan, 23"Wx21"Dx35"H (51-008-015501-EC)
- OFFICESOURCE Carson Collection Optional Casters, 4PK (18929CASTERSBK)
- HOMELEGANCE Sona Counter Height Chair (5532-24)
- HOMELEGANCE Balin Counter Height Chair (5716-24S2)
- HOMELEGANCE Appert Counter Height Chair, White (5566-24WT)
- HOMELEGANCE Junipero Counter Height Chair (2423-24)
- HOMELEGANCE Ameillia Counter Height Chair (586-24)
- HOMELEGANCE Appert Counter Height Chair, Black (5566-24BK)
- FLASH FURNITURE Square Back Ghost Stool (OW-SQUAREBACK-24-GG)
- Homelegance Counter Height Stools