Shop All Dining Room Tables & Sets
Homelegance
Teague Dining Table
Mfr # 2544-64
Zoro # G010494070
product price: $254.99
/ea
Free Shipping & Returns
$254.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape Rectangular
- Color Dark Brown
- Weight 97 lbs
- Setup Size 38 x 64 x 30H in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Homelegance
- MFR # 2544-64
- Zoro # G010494070
- UPC # 782359172118
- Country of Origin Viet Nam
- Category Dining Room Tables & Sets
Dimensions
Setup Size | 38 x 64 x 30H in. |
Details
Shape | Rectangular |
Color | Dark Brown |
Weight | 97 lbs |
Description
A natural selection for your transitional home, the Teague Collection will compliment your lifestyle. Faux marble is set in a diamond pattern in this casual dining offering.
- •30in H
- •Faux Marble Top
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENTINEL Arm Chair, Floor Mount, Midnight Blue (106484MB)
- FLASH FURNITURE Side Reception Chair, 23"L38-1/4"H, Padded, VinylSeat, ContemporarySeries (BT-509-BK-GG)
- HENRY Henry 314 Ready Set 3.5G (12257)
- OFFICE STAR Desk Chair, Fabric, 3-1/2" Height, Adjustable Arms, Gray (43808-226)
- HOMELEGANCE Prineville 7PC Dinette Set (5762)
- HOMELEGANCE USB Outlet Counter Height Set, Black, Table + 3Stools (5713BK)
- HOMELEGANCE Janina Dining Table (5516-66)
- HOMELEGANCE Holverson Dining Table 96in H (1715-94)
- HOMELEGANCE Faust 5PC Dining Set (W5839CH)
- HOMELEGANCE Norwich Dining Table (5055-82)
- MONARCH SPECIALTIES Dining Set - 5Pcs Set / White Bench And 3 Side Chairs (I 1029)
- Homelegance Dining Room Tables & Sets