Shop All Dressers
Homelegance
Tamsin Chest
Mfr # 1616-9
Zoro # G210493910
product price: $483.99
/ea
Free Shipping & Returns
$483.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Silver, Grey
- Weight 128 lbs
- Setup Size 38 x 17.5 x 54.25H in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Homelegance
- MFR # 1616-9
- Zoro # G210493910
- UPC # 782359803388
- Country of Origin Malaysia
- Category Dressers
Dimensions
Setup Size | 38 x 17.5 x 54.25H in. |
Details
Color | Silver, Grey |
Weight | 128 lbs |
Description
Designed to help your bedroom reach its full glamorous potential, the Tamsin Collection's unique attributes blend to create a stylish and functional addition to your lifestyle. Mirrored framing provides dramatic enhancement to the chest, illuminating the silver-gray finish. Acrylic hardware provides unobtrusive decorative touch to the drawer fronts of the chest.
- •Beveled Mirror Trim
- •Acrylic Pull Bars
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SECO Locking Poster Case, 11" x 17", Black (LCASE1117BLACK)
- PYRAMID Wall Clock, Digital, Electric (SED2R6LDRB)
- FULTON Right Hand Facing L-Shaped Desk (FL664R-KIT)
- TRADEMARK FINE ART June Erica Vess 'Channel Circuit I' Canvas Art, 35x47 (WAG15178-C3547GG)
- HOMELEGANCE Laurelin Bedroom Chest, Black (1714BK-9)
- HOMELEGANCE Jerrick Bedroom Dresser, Brown (1957-5)
- HOMELEGANCE Begonia Bedroom Chest (1718GY-9)
- HOMELEGANCE Miter Bedroom Bedroom Chest (1762-9)
- HOMELEGANCE Davi Bedroom Dresser (1645-5)
- HOMELEGANCE Jerrick Bedroom Chest, Brown (1957-9)
- HOMELEGANCE Beechnut Bedroom Bedroom Chest, Grey (1904GY-9)
- Homelegance Dressers