Shop All Counter Height Stools
Homelegance
Selbyville Counter Height Chair
Mfr # 5489-24
Zoro # G811383030
product price: $64.89
/ea
Sold in multiples of 2 for $129.78
$129.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18.25"
- Length 16.5"
- Height 35"
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Homelegance
- MFR # 5489-24
- Zoro # G811383030
- UPC # 782359969299
- Country of Origin China
- Category Counter Height Stools
Dimensions
Width | 18.25" |
Length | 16.5" |
Height | 35" |
Details
Color | Brown |
Description
The Selbyville Collection will be a perfect addition to your cozy dining space. The burnished finish of the pine solids and veneers is perfectly complemented by the dark metal of the counter height tabless framing. The rustic industrial styling makes this smaller scale table a big addition to your dining area. Coordinating barstool is also available.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INFINITY INSTRUMENTS Think Safety, Clock (90/00TS-1)
- DMI Pillow, 22inLx17inW, Wht, Plystr Fiber (554-7915-1900)
- KFI Chair, w/Arms, 500lb. Capacity (HTB1041SB-3906)
- SCREENFLEX Portable Room Divider, 5Ft 9In W, Coal (HKDL603-VX)
- HOMELEGANCE Appert Counter Height Chair, White (5566-24WT)
- HOMELEGANCE Saddleback 29in Stool, Black (5302BK-29)
- HOMELEGANCE Baresford Counter Height Chair (5674-24)
- HOMELEGANCE Junipero Counter Height Chair (2423-24)
- HOMELEGANCE Appert Counter Height Chair, Black (5566-24BK)
- HOMELEGANCE Saddleback 24in Stool, Black (5302BK-24)
- FLASH FURNITURE Clear Backless Metal Stool, 24" (XU-DG-TP0004-24-GG)
- Homelegance Counter Height Stools